AH24040-AKN WITHDRAWAL SLEEVE AH 24040


WITHDRAWAL SLEEVES

References
akn from mecaline:AH24040-AKN
rubix:239A0262
manufacturer :890501
ean:4055953005783
brand logo
brand logo
Technical specifications
Inner diameter190 mm
Male threadTr 210x4
Width127 mm
See all Specifications

Product details : AH24040-AKN WITHDRAWAL SLEEVE AH 24040


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AH(X) main dimensions according to DIN 5416

Technical specifications


Attributes
Inner diameter190 mm
Male threadTr 210x4
Width127 mm
SeriesAH240
MaterialSteel
Outer diameter200 mm
Weight4 kg
Show UNSPSC/ECL@SS
£ 659.22 excl. VAT
/ Each
£ 791.06 incl. VAT
  • Usually arrives within 14 working days