Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Withdrawal sleeve
SNR AHX2314G ACCESSORIES
SNR AHX2314G ACCESSORIES
Withdrawal sleeve SNR
References
snr:
AHX2314G
rubix:
205A1520
ean:
3413520305680
Technical specifications
Inner diameter
65
mm
Width
64
mm
See all Specifications
Product details
Technical specifications
Product details : SNR AHX2314G ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
75
x
75
x
65
mm
Logistic Weight
392
g
Inner diameter
65
mm
Width
64
mm
Series
ahx2300
Outer diameter
64
mm
Weight
0.42
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.64
excl. VAT
/
Each
£
55.97
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FAG AH24060-H WITHDRAWAL SLEEVE
FAG AH315 WITHDRAWAL SLEEVE 191392330000
SNR AH24122 ACCESSORIES
AH3132G-AKN WITHDRAWAL SLEEVE AH 3132 G
SNR AHX317 ACCESSORIES
AH318-AKN WITHDRAWAL SLEEVE AH 318
FAG AHX3024 WITHDRAWAL SLEEVE 167272310000
AH2322-AKN WITHDRAWAL SLEEVE AH 2322
AH2344-AKN WITHDRAWAL SLEEVE AH 2344
SNR AH24126 ACCESSORIES
AOH3160-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3160
SNR AOH3056 ACCESSORIES
FAG AHX3128 WITHDRAWAL SLEEVE 167272820000
SNR AOHX31/710 ACCESSORIES
FAG AH3138 WITHDRAWAL SLEEVE