GUHRING 01870 008.000 MACHINE TAPS 9018700080000
Tapping machine GUN series 1870
See technical informationReferences
Gühring:1870 8.000
Rubix:338A8235
Manufacturer :9018700080000
EAN:4031093335775

Product details : GUHRING 01870 008.000 MACHINE TAPS 9018700080000
Tapping machine entry GUN HSSE series 1870
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
| Tolerance | iso2/6h |
| Threading | metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 26.46 excl. VAT
/ Each
£ 31.75 incl. VAT
- Usually arrives within 14 working days
