Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
GUN sharpening machine thread-cutters
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores
DORMER E001M10 SPIRAL POINT TAP M10 X 1.50 MM 5973807
DORMER E001M10 SPIRAL POINT TAP M10 X 1.50 MM 5973807
Machine tap E001
References
dormer:
E001M10
rubix:
8086222
ean:
7320760567784
Technical specifications
Threading diameter
10
mm
Total length
80
mm
Body material
hss-e
See all Specifications
Product details
Technical specifications
Product details : DORMER E001M10 SPIRAL POINT TAP M10 X 1.50 MM 5973807
HSS-E Machine tap for metric thread MTT-X steam-tempered ISO 529 form B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
Threading diameter
10
mm
Total length
80
mm
Body material
hss-e
Square drive adapter
10
mm
Input
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.01
excl. VAT
/
Each
£
32.41
incl. VAT
In stock: Next day delivery
Select variants (16)
Add to cart
Check our products from related categories
DORMER E011M18X1.5 SPIRAL POINT TAP M18 X 1.50 MM 5974447
DORMER E001M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973830
GUHRING 00844 004.000 MACHINE TAPS 9008440040000
DORMER E011M20X1.5 SPIRAL POINT TAP M20 X 1.50 MM 5974456
GUHRING 02870 005.000 MACHINE TAPS 9028700050000
CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M12 X 1.75 844826
CUTLINE 832127 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M18
GUHRING 02916 012.000 MACHINE TAPS 9029160120000
DORMER EP10TINM18X1.5 6196726
GUHRING 00948 004.000 MACHINE TAPS 9009480040000
DOR EP10 M27X2.0 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
GUHRING 00838 001.600 MACHINE TAPS 9008380016000
GUHRING 00845 002.000 MACHINE TAPS 9008450020000
DOR EP10 M16X1.5 HSS-XS1 BRIGHT/GOLD SPECTRUM METRIC FINE SP PNT TAP
WALTER 202161-M10 ADVANCED MACHINE TAPS HSS-E 5075936