CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M12X1.5 861845

Fine pitch metric tap - right hand thread - hsse 3% vanadium - multi-materials

See technical informationSee documents

References

GISS Cutline:861845
Rubix:861845
EAN:3660338166006
861845
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Threading diameter12 mm
Thread1.5 mm
Body materialhss-e
See all Specifications

Documents

Product details : CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL POINT M12X1.5 861845


Fine pitch metric thread .
Through hole tap
Universal machine thread tap DIN374 HSSE
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Threading diameter12 mm
Thread1.5 mm
Body materialhss-e
Coatingsprayed
Tolerance6h
Threadingmetric fine
Total length100 mm
Tail diameter9 mm
Square drive adapter7 mm
Din standarddin 374
Capacity length22 mm
£ 30.74 excl. VAT
/ Each
£ 36.89 incl. VAT
  • In stock: Next day delivery