CUTLINE 885825 DRILL TAP AND DIE SET M3-M12 C/W METAL CASE
Taps and dies set
See technical informationSee documentsReferences
Superseded Ref:7281149
GISS Cutline:885825
Rubix:215A8173
EAN:3660338390814
Documents
Product details : CUTLINE 885825 DRILL TAP AND DIE SET M3-M12 C/W METAL CASE
Set of for hand threading
HSS taps, drills and dies set - M3 to M12 - 45 pieces
Thread sizes - M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75
Composition:
- 21 HSS taps DIN 352
- 3 taps per thread size : Roughing tap n°1 ; Intermediate tap n°2 ; Finishing tap n°3
- 7 HSS DIN 223 dies, 1 die per thread size
- 7 HSS drills DIN338 sprayed diameter : 2.5mm, 3.3mm, 4.2mm, 5.0mm, 6.8mm, 8.5mm & 10,2mm
- 2 adjustable left hand turners for M3-M12 taps
- 1 left-handed ratcheting lathe
- 5 die holders (Øint x thickness) - 20x5, 20x7, 25x9, 30x11, 38x14
Accessories included : 1 screwdriver + 1 thread gauge
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 45 |
| Range | m3 - m12 mm |
Show UNSPSC/ECL@SS
£ 353.78 excl. VAT
/ Each
£ 424.54 incl. VAT
- In stock: Next day delivery

