CUTLINE 885800 WHITE SP TAP M4+DRILL 3.3MM


Tap spiral point + tapping size drill

References
giss cutline:885800
rubix:215A8152
ean:3660338390609
brand logo
brand logo
Technical specifications
Number of elements2
Range4 mm

Product details : CUTLINE 885800 WHITE SP TAP M4+DRILL 3.3MM


• HSS-Co White ring spiral point tap for through holes designed specifically for use in tapping in stainless steel. • Spiral point tap M3-10 is DIN 371 and M12 is DIN 376. • Includes the tapping size HSS-Co drill Din 338 with a 130 degree split point. 25-30 degree spiral angle

Technical specifications


Attributes
Number of elements2
Range4 mm
Show UNSPSC/ECL@SS
£ 36.75 excl. VAT
/ Each
£ 44.10 incl. VAT
  • Usually arrives within 14 working days