CUTLINE 885819 HSS METRIC TAP SET M3-M12
CUTLINE 885819 HSS METRIC TAP SET M3-M12
See technical informationReferences
GISS Cutline:885819
Rubix:215A8168
EAN:3660338390760
Product details : CUTLINE 885819 HSS METRIC TAP SET M3-M12
• High quality, high speed steel ISO straight flute taps, second lead
• Sizes M3, M4, M5, M6, M8, M10 and M12
• Die cast tap wrench
Hand tap sets M3 - M12
Applications
Use with left-hand turn
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 8 |
| Range | m3 - m12 mm |
Show UNSPSC/ECL@SS
£ 72.97 excl. VAT
/ Each
£ 87.56 incl. VAT
- In stock: Next day delivery

