DORMER L12021 TAP SET 21 (E100-F100-L111-L110 X 26) 5978820
UNF HSS Hand Tap & Die Set
See technical informationReferences
Dormer:L12021
Rubix:1060900
EAN:7320760111895
Product details : DORMER L12021 TAP SET 21 (E100-F100-L111-L110 X 26) 5978820
E524NO1 (Taper), E524NO3 (Plug) + F330 1/4-7/16 UNF HSS Hand Tap & Die Set, 18 pieces, including Tap Wrenches and Die Stocks
Strengths
Set of HSS Hand Taps & Dies
Applications
Contains a range of general purpose hand taps and circular split dies with relevant holders to enable the user to produce required threads, both male and female, in most materials and applications
Technical specifications
Attributes
| Material | hss |
|---|---|
| Number of elements | 21 |
| Range | m3 t/m m12 (iso metrisch, grof) |
Show UNSPSC/ECL@SS
£ 1,126.97 excl. VAT
/ Each
£ 1,352.36 incl. VAT
- Usually arrives within 14 working days


