GUHRING 02993 016.007 MACHINE TAPS 9029930160070
Taps for ISO 2993 metric threading
See technical informationReferences
Gühring:2993 16.007
Rubix:340A6725
Manufacturer :9029930160070
EAN:4031093626767

Product details : GUHRING 02993 016.007 MACHINE TAPS 9029930160070
Taps for ISO fine metric threading, HSSE, through tapping, tolerance ISO3/6G
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Tolerance | iso3/6g |
| Threading | fine metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 90.51 excl. VAT
/ Each
£ 108.61 incl. VAT
- Usually arrives within 14 working days
