GUHRING 02871 006.004 MACHINE TAPS 9028710060040
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2871 6.004
Rubix:340A4429
Manufacturer :9028710060040
EAN:4031093601504
Product details : GUHRING 02871 006.004 MACHINE TAPS 9028710060040
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 0.75 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 40.34 excl. VAT
/ Each
£ 48.41 incl. VAT
- Usually arrives within 14 working days

