References
Dormer:E240M4
Rubix:2557071
Manufacturer :6305833
EAN:7320760664384



Product details : DORMER E240M4 SPIRAL POINT TAP M4 X 0.70 MM 6305833
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Tap MACHINE M 4 X0, 70 E240 GUN 6H DIN371 HSSE BLEU
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Body material | hss-e |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | m4 |
| Total length | 63 mm |
| Drilling diameter | 4.5 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Direction of threading | right |
| Input | 4,5 mm |
| Din standard | din 371 |
| Thread depth | 12 mm |
| Capacity length | 12 mm |
Show UNSPSC/ECL@SS
£ 21.20 excl. VAT
/ Each
£ 25.44 incl. VAT
- Usually arrives within 14 working days
