References
Walter Prototyp:7056770-M20
Rubix:356A0100
Manufacturer :5200770
EAN:4042446159443

Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056770-M20 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200770
For long-chipping materials
HSS-E machine tap 7056770-M20
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 15 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | m20 |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 78.65 excl. VAT
/ Each
£ 94.38 incl. VAT
- Usually arrives within 14 working days