References
Walter Prototyp:7056770-M6
Rubix:275A6865
Manufacturer :5200763
EAN:4042446159337

Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : WALTER 7056770-M6 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200763
For long-chipping materials
HSS-E machine tap 7056770-M6
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 3.4 mm |
| Square drive adapter | 4.5 mm |
| Thread depth | 59 mm |
| Angle of helix | 40 ° |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | m6x1 |
Show UNSPSC/ECL@SS
£ 23.14 excl. VAT
/ Each
£ 27.77 incl. VAT
- Usually arrives within 14 working days