References
Sandvik Coromant:T300-XM100AM-3/8 B145
Rubix:318A2353
Manufacturer :6967078
EAN:7323220749089


Technical specifications
| Threading | nptf 3/8-18 |
|---|---|
| Threading diameter | 16.752 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100AM-3/8B145 COROTAP OPTIMIZED FOR VERSATILITY 6967078
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | nptf 3/8-18 |
|---|---|
| Threading diameter | 16.752 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 14.25 mm |
| Tail diameter | 16.8 mm |
| Square drive adapter | 17.78 mm |
| Thread depth | 20 mm |
| Angle of helix | 15 ° |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Usually arrives within 14 working days