CLIMB-IT AHWPS1205GY WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
Work Platform - 1200mm Platform
See technical informationSee documentsReferences
Climb-It:AHWPS1205GY
Rubix:261A3546

Documents
Product details : CLIMB-IT AHWPS1205GY WORK PLATFORM 1200MM - 5 TREAD 2205 X 920 X 1865
4 people needed to offload (3-5 tread)
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
Forklift needed to offload (6-10 tread)
Manufactured from durable powder coated strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (730 x 195mm) & platforms (1200 or 1800mm) ensure secure grip
Box section base gives extra strength &amp stability
Lift out handrails on 3 sides of theplatform allow easy access to your work area
Load capacity of 300kg - can hold 2 people on the platform at one time
H x W x D = 2205 x 920 x 1865mm
no. of treads = 5
Load Capacity = 300kg
platform height = 1250mm
Technical specifications
Attributes
| Platform height | 1250 m |
|---|---|
| Number of rungs | 5 |
| Type | work platforms |
Show UNSPSC/ECL@SS
£ 2,104.90 excl. VAT
/ Each
£ 2,525.88 incl. VAT
- Delivery usually within ( 31 ) days
