Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT BWP50X3CRG5 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 500 1
CLIMB-IT BWP50X3CRG5 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 500 1
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
BWP50X3CRG5
rubix:
386A6792
manufacturer :
BWP50X3CRG5
Technical specifications
Platform height
0.5
m
Product details
Technical specifications
Product details : CLIMB-IT BWP50X3CRG5 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 500 1
Platform Size: 800 x 800 mm
Strengths
Modular design - Simple to extend platform area
Applications
Allows user to reach objects with easy manouverability
Technical specifications
Attributes
Platform height
0.5
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,090.68
excl. VAT
/
Each
£
4,908.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CLIMB-IT BWP100G2 CLIMB IT PLATFORM - 800 X 1000 3 TREAD 2 HANDRAILS
TB DAVIES 5 TREAD ANTI-SLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-005
CLIMB-IT AHWPE1210GY EASY SLOPE WORK PLATFORM 1200MM - 10 TREAD
TB DAVIES 4 TREAD FIBREGLASS SWINGBACK STEP LADDER 1235-004
TB DAVIES 15 TREAD ANTISLIP BRIT STD MOB SAFETY STEP HVY DUTY 2020-014
TB DAVIES 9 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-009
CLIMB-IT AHWS06BL WAREHOUSE STEPS - 6 TREAD 2455 X 800 X 1450 BLUE
CLIMB-IT GFS34Z GLASS FIBRE SWINGBACK STEP - 4 TREADS
CLIMB-IT AHPI03BL PICKING STEPS - 3 TREAD 1705 X 745 X 840 BLUE
TB DAVIES 6 TREAD INDUSTRIAL SINGLE MACHINE STEP 1271-006
CLIMB-IT AHWS04BL WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 BLUE
CLIMB-IT SWW03C WIDE WORK STEPS - 3 TREAD AND NO HANDRAIL 600 X 840
CLIMB-IT AHWS14GY WAREHOUSE STEPS - 14 TREAD 4455 X 1100 X 2650 GREY
CLIMB-IT CAH105 PROFESSIONAL STEPLADDERS WITH CARRY HANDLE - 5 TREAD
CLIMB-IT AHWPS1806BL WORK PLATFORM 1800MM - 6 TREAD 2455 X 920 X 2585