TB DAVIES 4 TREAD FIBREGLASS PLATFORM STEP LADDER 1236-004


TB Davies Swingback Step Ladders

References
tb davies:1236-004
rubix:1347506
ean:5060169480223
brand logo
brand logo
Technical specifications
Platform height0.9 m
Number of levels4
Weight9 kg
See all Specifications

Product details : TB DAVIES 4 TREAD FIBREGLASS PLATFORM STEP LADDER 1236-004


Our Heavy-Duty Fibreglass step ladder range incorporates a multi-functional tool tray with non-conductive stiles, making them ideal for working around electricity. The combination of super-strong C-section fibreglass stiles and reinforced aluminium treads gives you a durable yet lightweight and easy to handle step that is perfect for the busy trades-person.

Strengths

Non-conductive stiles insulated to 30,000 volts (EN61478), ideal for working around electricity
Integrated multi-function tool tray
Reinforced 320 x 248mm checker-plate platform (Platform steps only)
Comfortable 80mm treads
Hinged metal locking stays provide optimal stability
Large feet angled to maximise ground contact and reduce slip
3-year warranty
Max Load 150kg
EN131 Professional

Applications

Ideal for electricity based use

Technical specifications


Attributes
Platform height0.9 m
Number of levels4
Weight9 kg
Typeswing back step
Maximum working height2.5 m
Show UNSPSC/ECL@SS
£ 185.31 excl. VAT
/ Each
£ 222.37 incl. VAT
  • Usually arrives within 14 working days