TB DAVIES 14 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-014
Mobile Safety Step
See technical informationSee documentsReferences
TB Davies:2018-014
Rubix:2546503
EAN:5060169481282

Documents
Product details : TB DAVIES 14 TREAD ANTI-SLIP BRIT STD MOBILE SAFETY STEP 2018-014
Strong tubular steel construction for commercial applications with double handrail, toe-boarded platform and enclosed guardrail for assured working and stock picking.
Strengths
•Locking device and anti-ascent bar
Comfortable 560x400 mm platform for assured stock picking
Fully welded tubular steel construction
Choice of anti-slip or punched 560 x 180mm deep treads
Easy one-user manoeuvrability
Comfortable 560x400 mm platform for assured stock picking
Fully welded tubular steel construction
Choice of anti-slip or punched 560 x 180mm deep treads
Easy one-user manoeuvrability
Technical specifications
Attributes
| Platform height | 3.5 m |
|---|---|
| Number of rungs | 14 |
| Maximum working height | 5.1 m |
| Type | mobile safety step |
| Weight | 130 kg |
Show UNSPSC/ECL@SS
£ 1,764.09 excl. VAT
/ Each
£ 2,116.91 incl. VAT
- Usually arrives within 14 working days
