Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 100600600 PFIT 6MM TEE CONNECTOR
NORGREN 100600600 PFIT 6MM TEE CONNECTOR
Tee
References
norgren:
100600600
rubix:
45013426
Technical specifications
Material
nickel-plated brass
Connection 1
6 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORGREN 100600600 PFIT 6MM TEE CONNECTOR
T-Connection 6 Pneufit
Technical specifications
Attributes
Material
nickel-plated brass
Connection 1
6 mm
Profile
pneufit 10
Connection 2
6 mm
Min. temperature
-20
°C
Max. temperature
80
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.38
excl. VAT
/
Each
£
7.66
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SMC KQG2T06-00 STAINLESS STEEL ONE-TOUCH FITTING
FESTO 6269 ELBOW QUICK CONNECTOR GCK-1/4-PK-4-KU
NORGREN C02470428 PFITC 4MM-G1/4 90 SWIV ELBOW
NORGREN 150234838 FITT R1/2-G3/8F STR CONNECTOR
FESTO 570456 PUSH-IN CONNECTOR
SMC KQ2V06-U02A-X35 ONE-TOUCH FITTING
SMC KGT06-02 STAINLESS STEEL FITTING
SMC KQ2L08-02NS-X35 ONE-TOUCH FITTING
SMC KGV06-01 FITTING
FESTO 558666 PUSH-IN FITTING NPQM-D-G14-Q10-P10
CAMOZZI PUSH IN-MALE STUD-14MM TUBE-3/8 THREAD S6510 14-3/8
SMC KQ2S04-01N ONE-TOUCH FITTING
SMC KQB2L04-01S ONE-TOUCH FITTING
SMC KQB2L06-M5 METRIC SIZE BRASS ONE-TOUCH FITTING
FESTO 130708 PUSH-IN CAP QSC-12-20