FESTO 6269 ELBOW QUICK CONNECTOR GCK-1/4-PK-4-KU
Elbow quick connector
See technical informationSee documentsReferences
Festo:GCK-1/4-PK-4-KU
Rubix:123A3871
Manufacturer :6269
EAN:4052568019693

Documents
Product details : FESTO 6269 ELBOW QUICK CONNECTOR GCK-1/4-PK-4-KU
Elbow quick connector GCK-1/4-PK-4-KU Polymeric design. Nominal size=2,9 mm, Assembly Position=Any, Pneumatic Connection=(* PK-4 with sleeve Nut, * R1/4), Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=POM
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x30 mm |
|---|---|
| Logistic Weight | 6,5 g |
| Material | pom |
| Connection 1 | r 1/4 |
| Profile | gck |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 38.50 excl. VAT
/ 10 pieces
£ 46.20 incl. VAT
- Delivery usually within ( 16 ) days