FESTO 558666 PUSH-IN FITTING NPQM-D-G14-Q10-P10
Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G14-Q10-P10
Rubix:116A0705
Manufacturer :558666
EAN:4052568054625

Documents
Product details : FESTO 558666 PUSH-IN FITTING NPQM-D-G14-Q10-P10
Push-in fitting NPQM-D-G14-Q10-P10 Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 17,6 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 26.40 excl. VAT
/ 10 pieces
£ 31.68 incl. VAT
- Delivery usually within ( 2 ) days