TEGERA 7780 CUT C LEATHER 250 HEAT GLOVES
Size | 12 |
---|---|
Cutting resistance level | X |
Main material | Leather |
Size | 12 |
---|---|
Cutting resistance level | X |
Main material | Leather |
Usage environment | Oily or greasy |
Abrasion resistance level | 3 |
Type | Glove |
Colour | White |
Secondary colour | Grey |
Material | Leather;Elastane;Meta-Aramid (OUTER);Para-Aramid (Inner);Full Grain Cowhide (Palm, Back) |
Usually arrives within 14 working days