PORTWEST A690GRR 18 CUT RESISTANT SLEEVE GREY
A690 - 18 Inch(45cm) Cut Resistant Sleeve
See technical informationReferences
Portwest:A690GRR
Rubix:2589080
EAN:5036108210909

Product details : PORTWEST A690GRR 18 CUT RESISTANT SLEEVE GREY
Cut level D protective tubular sleeve offering cut and heat resistance for wrist and arm area. Thumb hole for secure fit. Machine washable. Sold singly.
Lining : HPPE
Colour : Grey
Technical specifications
Attributes
| Type | have sleeves |
|---|---|
| Size | one size |
| Cutting resistance level | d |
| Main material | hppe |
| Length | 450 mm |
| Colour | grey |
| Material | hppe |
Show UNSPSC/ECL@SS
£ 4.51 excl. VAT
/ Each
£ 5.41 incl. VAT
- In stock: Next day delivery