References
Tegera:9195-6
Rubix:386A2253
EAN:7392626031838


Technical specifications
| Size | 6 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
Product details : TEGERA 9195 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 6 XS
Glove in synthetic Microthan® leather, for fine assembly work. With Tegera WristControl for professional work that requires extra ergonomic support for the wrist. Extremely good fingertip sensitivity. Ergonomic functions such as reinforced index finger, reinforced seams, pre-curved fingers, and specially designed thumb. Extra-long, chrome free and elastic.
Synthetic leather glove for work that require extra protection for the wrist.
Strengths
Wrist-supporting,Extra long,Chrome free,Reinforced index finger,Reinforced seams,Pre-curved fingers,Specially designed thumb,Ergonomically shaped,Reflector,Specially designed details,Elastic
Applications
Fine assembly,Assembly,Machine operating,Installation work,Electrical installation,HVAC installation,Engineering,Transport work,Machine driving,Warehouse work,Shop work
Technical specifications
Attributes
| Size | 6 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 0 |
| Main material | nitrile |
Show UNSPSC/ECL@SS
£ 31.45 excl. VAT
/ Each
£ 37.74 incl. VAT
- Usually arrives within 14 working days