TRAFFIGLOV TG1850 WATER-RESISTANT LATEX FULL DIP GLOVES RED 2141A 9/L
TRAFFISAFE TG1850 WATERPROOF LATEX FULL DIP GLOVES 2141A RED
See technical informationSee documentsReferences
TraffiGlove:TG1850/9
Rubix:249A2917
EAN:5055681050764


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Documents
Product details : TRAFFIGLOV TG1850 WATER-RESISTANT LATEX FULL DIP GLOVES RED 2141A 9/L
The TG1850 is an ultra-lightweight Natural Rubber Coated Double Dip Waterproof glove. Natural latex foam dip to wrist, with a matt sandy latex palm dip.
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | nylon |
| Colour | red |
| Material | nylon/elastane |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- Usually arrives within 14 working days