POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 10 PK1

Reusable Glove

See technical informationSee documents

References

Polyco Healthline:11-MAT-10
Rubix:2004547
Manufacturer :117-MAT
brand logo

Technical specifications

Size10
Coating of the glovesnitrile
See all Specifications

Documents

Product details : POLYCO 11-MAT MATRIX NITRILE GRIP GLOVES 3121X WHT/RED SIZE 10 PK1


• Seamless breathable liner for extra comfort • Lightweight full nitrile coating offers excellent flexibility • Offers an excellent dry grip • Elasticated knitted wrist provides a secure fit

Strengths

•Seamless breathable liner for extra comfort
•Lightweight full nitrile coating offers excellent flexibility
•Offers soft excellent dry grip
•Elasticated knitted wrist provides a secure fit

Applications

Automotive, construction and utility, engineering and manufacturing, warehousing, transport and logistics, waste management, local authority

Technical specifications


Attributes
Size10
Coating of the glovesnitrile
Packaging12 pair polybag;120 pair case
£ 2.07 excl. VAT
/ Each
£ 2.48 incl. VAT
  • Usually arrives within 14 working days

Size