PORTWEST A250 LEATHER 110 GRAIN PALM MECHANICAL GLOVES 3142X YELLOW L
Tergsus Glove - A250
See technical informationReferences
Portwest:A250YERL
Rubix:2588958
Manufacturer :A250YERL
EAN:5036108201686

Technical specifications
| Size | l |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
Product details : PORTWEST A250 LEATHER 110 GRAIN PALM MECHANICAL GLOVES 3142X YELLOW L
Durable goat grain leather glove with hook & loop fastening, cotton back and reinforced fingertips. Suitable for light industrial applications. Made from high quality durable goat leather. Hook and loop strap for safe secure fit. Suitable for light industrial applications. Retail tag which aids presentation for retail sales.
Standard : EN388 : 3142X
Standard : EN388 : 3142X
Colour :Various
Technical specifications
Attributes
| Size | l |
|---|---|
| Coating of the gloves | leather |
| Abrasion resistance level | 3 |
| Main material | leather |
| Material | goatskin, cotton |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days