Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
Synthetic leather glove TEGERA 9105
References
tegera:
9105-10
rubix:
169A8275
ean:
7392626012141
Technical specifications
Size
10
Coating
Without
Abrasion resistance level
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9105 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
TEGERA® 9105, Synthetic leather glove, unlined, 0,5 mm Microthan®, polyester, Cat. II, reinforced index finger, chrome free, for fine assembly work
Strengths
Excellent fingertip sensitivity, extra flexible, durable, excellent grip, excellent adjustment, very comfortable.
Applications
Light maintenance. Dark environments, slippery surfaces, dry spaces, clean spaces, dirty environments. Precision assembly, mounting, machine operating work, installation work, HVAC installation work, machine operator, warehouse work, airport work.
Technical specifications
Attributes
Logistic Weight
74,2
g
Size
10
Coating
Without
Abrasion resistance level
1
Main material
Polyester
ESD
No
Usage environment
Dry
Packaging
6
Material
Polyester / Microthan
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.95
excl. VAT
/
Each
£
19.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
TEGERA 7797 LEATHER GLOVE DYNAMIC STRENGTH 10 XL
TEGERA DEFEND 2011 LEATHER GLOVE DEFEND 11 2XL
ANSELL 48-703 EDGE 4X43D LEATHER PALM GLOVES GRY SIZE 10
PORTWEST A813GNRXXL EXTENDED LENGTH NITRILE GAUNTLET
TEGERA 88800 LEATHER GLOVE 9 L
ANSELL 48-919 EDGE 4121A NITRILE D'DIPPED GLOVES GRY/BLK/D'RED SIZE 7
SKYTEC SKYUTAH1 UTAH DISPOSABLE NITRILE GLOVES BLUE S BX100
TEGERA 8800 SYNTHETIC GLOVE INFINITY 6 XS
TEGERA 8853 OIL GRIP 4111X GLOVES 11 2XL
ANSELL 11-842 HYFLEX 4131A NITRILE GLOVES BLK SIZE 8
TEGERA 728 SYNTHETIC GLOVE 10 XL
TEGERA 9124 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
ANSELL 11-919 HYFLEX 4121A NITRILE FULLY COATED GLOVES BLU/WHT SIZE 10
TEGERA 866 SYNTHETIC GLOVE 8 M PK6
TEGERA 318 TEXTILE GLOVE 7 S