References
Tegera:866-8
Rubix:203A6033
EAN:7392626063488


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
Product details : TEGERA 866 SYNTHETIC GLOVE 8 M PK6
Multi-packed (6 pairs in 1 pack) synthetic glove in dirt masking black color for extended product life. 13 gg knitted, PU palm-dipped with smooth finish for good grip on dry and moist surfaces. Seamless design for better fit, suitable for precision work in versatile areas.
Smooth finish, PU palm-dipped glove suitable for precision work in versatile areas.
Applications
PIM_TEAM
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | polyurethane |
| Abrasion resistance level | 3 |
| Main material | textile |
| ESD | no |
| Usage environment | oily or greasy |
Show UNSPSC/ECL@SS
£ 35.99 excl. VAT
/ Each
£ 43.19 incl. VAT
- Usually arrives within 14 working days