tesa® 4317 – thin, flexible masking tape for professional paint work (drying up to 80° C), 50m x 19mm
Width | 38 mm |
---|---|
Length | 50 m |
Colour | Other |
Logistic Weight | 11871,04 g |
---|---|
Width | 38 mm |
Length | 50 m |
Colour | Other |
Thickness | 0.14 mm |
Material | Slightly-creped paper/natural rubber |
Usually arrives within 14 working days