TESA 08401 25MX50MM BROWN
tesa HAF® 8401 Amber Reactive HAF Mounting Tape (200 µm)
See technical informationSee documentsReferences
Tesa:08401-00017-00
Rubix:126A7798
Manufacturer :08401-00017-00
EAN:4005800083853


Technical specifications
| Width | 38 mm |
|---|---|
| Length | 25 m |
| Material | nitrile rubber/phenolic resin (adhesive), glassine (liner) |
Documents
Product details : TESA 08401 25MX50MM BROWN
tesa HAF® 8401 is a double-sided, heat-activated tape used for high-level bonding requirements. The heat-activated adhesive tape is used for bonding thermal-resistant materials such as metal, glass, plastic, wood, and textiles. Another main application is high-strength overlap splicing. The tape is made up of a nitrile rubber and phenolic adhesive and a glassine liner, however, it does not have a backing. High resistance tape tesa HAF® 8401 is activated by heat, only reaching its ideal tack at 90°C. Once the tape has hardened, it offers superior bonding and adhesive strength, and can withstand many chemicals and high temperatures. The heat activated tape is suitable for die-cutting and can easily be slit.
tesa HAF® 8401 Amber Reactive HAF Mounting Tape / Very High Bonding Strength / High Temperature Resistance / Heat-activated / Excellent Chemical Resistance / Flexible and Elastic / Double-sided Tape
Strengths
* After curing tesa HAF® 8401 reaches: Very high bonding strength. High temperature resistance. Excellent chemical resistance.
* Bonds remain flexible and elastic.
* At room temperature tesa HAF® 8401 is not tacky.
* Bonds remain flexible and elastic.
* At room temperature tesa HAF® 8401 is not tacky.
Applications
*tesa HAF® 8401 is used for highly demanding bonding applications in multiple industries*The tape is ideal for the bonding of thermal-resistant materials such as metal, glass, plastic, wood, and textiles *tesa HAF® 8401 is used for high-strength splicing *The heat-activated adhesive tape is used for structural bonding and magnet bonding in electric motors*tesa HAF® 8401 tape is used on friction liners for clutches
Technical specifications
Attributes
| Logistic Weight | 13626,64 g |
|---|---|
| Width | 38 mm |
| Length | 25 m |
| Material | nitrile rubber/phenolic resin (adhesive), glassine (liner) |
| Thickness | 0.2 mm |
| Colour | amber |
| Tape type | transfer tape |
Show UNSPSC/ECL@SS
£ 101.57 excl. VAT
/ Each
£ 121.88 incl. VAT
- Usually arrives within 14 working days