References
Schneider Electric:LC1D32P7
Rubix:153A3537
EAN:3389110351125

Product details : SCHNEIDER 32A/230V CONTACTOR LC1D32P7
3P(3 NO) - AC-3 - <= 440 V 32 A - 230 V AC 50/60 Hz coil
Technical specifications
Attributes
| Operational tension | 690 (ac) V |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 120.96 excl. VAT
/ Each
£ 145.15 incl. VAT
- In stock: Next day delivery