References
Schneider Electric:GVAE11
Rubix:153A6457
EAN:3389110343434

Technical specifications
| Operational tension | 24 - 240 V |
|---|---|
| Max. switching current | 2 A |
Product details : SCHNEIDER TELEMEC AUX CONTACT GVAE11
Auxiliary contact blockCompatibility
GV2P
GV2RT
GV2ME
GV3L
GV2LE
GV3P
GV2L
GV2P
GV2RT
GV2ME
GV3L
GV2LE
GV3P
GV2L
Technical specifications
Attributes
| Operational tension | 24 - 240 V |
|---|---|
| Max. switching current | 2 A |
| Mounting typ | instantaneous auxiliary contact block, front panel mounting, screw terminal connection (screw clamp) |
| Number of poles | 2 |
| Isolation voltage | 300 V |
| Max. switching voltage | 240 V |
Show UNSPSC/ECL@SS
£ 10.72 excl. VAT
/ Each
£ 12.86 incl. VAT
- In stock: Next day delivery