References
Schneider Electric:ATS01N232QN
Rubix:153A5145
EAN:3389110673111

Product details : SCHNEIDER ALTISTART ATS01N232QN
ATS01 Soft Starters combine simplicity and efficiency providing an outstanding solution for your machines.
Technical specifications
Attributes
| Operational tension | 380 … 415 V |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 427.99 excl. VAT
/ Each
£ 513.59 incl. VAT
- Delivery usually within ( 3 ) days