Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS CBF22 2NO 2NC ADD ON AUX BLOCK (H)47 MM X (W)44 MM X
CROMPTON CONTROLS CBF22 2NO 2NC ADD ON AUX BLOCK (H)47 MM X (W)44 MM X
CC Range
References
crompton controls:
CBF22
rubix:
234A7047
Technical sheet / Technical file
Product details
Technical specifications
Product details : CROMPTON CONTROLS CBF22 2NO 2NC ADD ON AUX BLOCK (H)47 MM X (W)44 MM X
2NO 2NC Add On Aux Block (H)47 mm x (W)44 mm x (D)37 mm
Technical specifications
Attributes
Mounting typ
Front Mount
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.05
excl. VAT
/
Each
£
36.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SIEMENS 5.5KW/400V1NOAC110V 3RT2017-1AF01
CROMPTONCO CR09/4 THERMAL OVERLOAD MANUAL RESET 2.5 - 4.0A
SCHNEIDER 32A/230V CONTACTOR LC1D32P7
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
MOELLER 277950 DILM150-XHI22 N/O & 2 N/C AUX. CONTACT
SCHNEIDER CONT LC1D25BL
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
CROMPTON CONTROLS PB013CNOBP GREEN PUSH BUTTON C/W N/O CONTACT AND CO
SCHNEIDER CONTACT LC1D18U7
SCHNEIDER ATS01 3A 110-480V ATS01N103FT
CROMPTON CONTROLS CC2510 230V CONTACTOR 15KW (H)84 MM X (W)56 MM X (D)
MOELLER 276865 DILM12-01(230V50HZ240V60
SCHNEIDER LA7D3064 TERMINAL BLOCK
CROMPTON CONTROLS CC1210 400V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D
SIEMENS 5.5KW/400VDC24V 3RT2024-1BB40