Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
Series 3000
References
crompton controls:
3DL2CZS10
rubix:
234A7058
Technical sheet / Technical file
Product details
Technical specifications
Product details : CROMPTON CONTROLS 3DL2CZS10 DOL NO OVERLOAD 18A MAX 240V (H)174 MM X (
Dol No Overload 18A Max 240V (H)174 mm x (W)104 mm x (D)134 mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
141.53
excl. VAT
/
Each
£
169.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER N/O CONTACT BLOCK M22-K10
SCHNEIDER TELEMEC AUX CONTACT GVAE11
CROMPTON CONTROLS 3DL1CZS10 DOL NO OVERLOAD 12A MAX 240V (H)174 MM X (
CROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)
SCHNEIDER FRONT CONTACTS BLOCK LADN13
SCHNEIDER LC1D18N7 CONTACTOR 18A 415VAC
SCHNEIDER CONTACTOR LP1K0901BD
SIEMENS CONTACTOR NG 3RT2015-1AF01
MOELLER M22-KC01 CONTACT BLOCK 1NC REAR MOUNTING
3DL1EZS DOL STARTER NO OVERLOAD 380/400V 3PH 50/60HZ MAX 12A - S3000
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
SCHNEIDER CONTACTOR LC1D25U7
CROMPTON CONTROLS PB050CBP STATION FOR 1 UNIT (H)74 MM X (W)68 MM X (D
CROMPTON CONTROLS CR25/25 OVERLOAD 18 - 25A (H)57 MM X (W)44 MM X (D)8
SCHNEIDER CONTACTOR LC1K1210U7