Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SCHNEIDER CONTACT LC1D18U7
SCHNEIDER CONTACT LC1D18U7
TeSys D
References
schneider electric:
LC1D18U7
rubix:
153A3967
ean:
3389110349597
Technical specifications
Operational tension
690
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SCHNEIDER CONTACT LC1D18U7
Cont 18A 1NO+1NC 240V 50/60 Hz (H)77 mm x (W)45 mm x (D)86 mm
Technical specifications
Attributes
Operational tension
690
V
Mounting typ
Rail and Plate
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.93
excl. VAT
/
Each
£
80.32
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CROMPTON CONTROLS CR09/8 OVERLOAD 5.5 - 8A (H)57 MM X (W)44 MM X (D)86
CROMPTON CONTROLS PB107CBP RED ONE PIECE LED INDICATOR (L)51 MM X (DIA
SIEMENS RELAY4NODC24V 3RH2140-1BB40
CROMPTON CONTROLS PB088CNCBP EMERG STOP TWIST RELEASE PB C/W 1 N/C CO
CUDIS SURGE PROTECTION SPD-1PNEC2 1 POLE NEUTRAL+EARTH CLASS 2 P
CROMPTON CONTROLS PB031CNOBP KEY/SW 2POS LATCHING 1X90 DEG C/W 1 N/O (
SCHNEIDER MOUNTING ADAPTER LAD7B106
MOELLER 277018 DILM17-10(RDC24)
CROMPTON CONTROLS PB040CBP N/C CONTACT
SIEMENS 3RT20351AF00 POWER CONTACTOR
SCHNEIDER CONTACTOR LC1D115P7
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS PB110CBP WHITE ONE PIECE LED INDICATOR (L)51 MM X (D
SCHNEIDER ELECTRIC LC1D183P7 CONTACTOR (H)99 MM X (W)45 MM X (D)86 MM
EATON M22-K10 AUXILIARY CONTACTS 1N.O.M22K10216376 X