Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Contactors
Contactor
SIEMENS 24V DC 5.5KW 3P 3RT20171BB42
SIEMENS 24V DC 5.5KW 3P 3RT20171BB42
Contactor Siemens
References
siemens:
3RT2017-1BB42
rubix:
161A8549
ean:
4011209785007
Product details
Technical specifications
Product details : SIEMENS 24V DC 5.5KW 3P 3RT20171BB42
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.93
excl. VAT
/
Each
£
49.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER MOUNTING ADAPTER LAD7B106
CROMPTON CONTROLS PB106CBP GREEN ONE PIECE LED INDICATOR (L)51 MM X (D
CROMPTON CONTROLS PB051CBP STATION FOR 2 UNITS (H)104 MM X (W)68 MM X
SIEMENS 7.5KW/400V1NODC24V. 3RT2018-1BB41
MOELLER 276865 DILM12-01(230V50HZ240V60
LEGRAND 412429 CX3 COS FOR LR AND CT 1M 25A
CROMPTON CONTROLS CBF22 2NO 2NC ADD ON AUX BLOCK (H)47 MM X (W)44 MM X
CROMPTON CONTROLS CC1810 230V CONTACTOR 11KW (H)74 MM X (W)45 MM X (D)
SCHNEIDER CONTACT LC1D18U7
RCD CUDIS-SU13P
CROMPTON CONTROLS CC40X40OST 40H X 40W OPEN SLOT TRUNKING 2MTR (L)2 M
SCHNEIDER CONTACTOR LC1D09B7
SCHNEIDER LA7D3064 TERMINAL BLOCK
SIEMENS RELAY4NODC24V 3RH2140-1BB40
CROMPTON CONTROLS CC1210 230V CONTACTOR 7.5KW (H)74 MM X (W)45 MM X (D