SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312
TeSys K - Differential Thermal Overload Relay
See technical informationSee documentsReferences
Schneider Electric:LR2K0312
Rubix:153A2999
EAN:3389110230567
Documents
Product details : SCHNEIDER O/LOAD RELAY3.7-5.5A LR2K0312
Thermal relays, coordinated with TeSys K contactors, to protect from overloads motors up to 12 A (5.5 kW / 400 V). TeSys LR2K is a range of thermal overload relays from 0.06 kW to 5.5kW that can be used as a stand-alone solution or mounted directly on to TeSys K miniature contactors.
Technical specifications
Attributes
| Voltage | 690 (ac) V |
|---|---|
| Amperage | 5.5 A |
Show UNSPSC/ECL@SS
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
- Delivery usually within ( 2 ) days
