Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,402)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,373)
Tools & Metrology
(33,143)
Protection, Safety & Hygiene
(55,528)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,689)
Maintenance & Repairs
(5,541)
Welding
(1,007)
New Products
Lubricants
(933)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,492)
See Maintenance & Repairs
Electrics and lighting
(3,062)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LEGRAND 013301 FUSE
LEGRAND 013301 FUSE
Fuse
See technical information
References
Legrand:
013301
Rubix:
210A7272
EAN:
3245060133016
Product details : LEGRAND 013301 FUSE
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
6.02
excl. VAT
/
Each
£
7.22
incl. VAT
Delivery usually within (
35
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
PROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
BUSSMANN TDC180-5A 5A FUSE
FLUKEFUSEA:440MA (F), V:1000V, IR:10KA, 10.3X34.9 MM
BUSSMANN HRC FUSE 80A GG T SIZE A4CERAMIC BDIED BOLTED TAG TCP80
SCHNEIDER ELECTRIC SE10C140 40A 1P KQ MCB 10KA TYPEC 5-10IN
MOELLER 072732 PKZM0-0.4 MPCB 025-04A ROTARY TYPE
LAWSON FUSES LFN10M16 500V 16A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
PROTEUS EF20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)283 MM X (W)
NSD32 BUSSMAN INDUST/GEN FUSE
LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MM
SCHMERSAL AZ 15/16-B1 ACTUATOR
PROTEUS 31063/3 63A TRIPLE POLE 10KA TYPE C MCB
SIEMENS MPCBS002.8...4A 3RV2011-1EA10
LAWSON FUSES LFN10M10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
PROTEUS 1006/4 6 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5 M