Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MCG DL9-30-10 240V 4KW 3 POLE CONTACTOR WITH 1 NO AUX CONTA (H)70 MM X
MCG DL9-30-10 240V 4KW 3 POLE CONTACTOR WITH 1 NO AUX CONTA (H)70 MM X
Contactor
References
mcg industrial:
DL9-30-10240V
rubix:
234A6116
Technical specifications
Voltage
240
V
Amperage
20
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG DL9-30-10 240V 4KW 3 POLE CONTACTOR WITH 1 NO AUX CONTA (H)70 MM X
Technical specifications
Attributes
Voltage
240
V
Amperage
20
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.40
excl. VAT
/
Each
£
29.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
PROTEUS 31010/4 10 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
HAGER 10A BREAKER MTN110
F4P (FIRST FOR PERFORMANCE) F4P5APTF 5 AMP PLUG TOP FUSES (L)25.5 MM X
PROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)
LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MM
SCHNEIDER MOTOR BREAKER 48-65A GV3P65
MCG DL2-6 OVERLOAD RELAY 4A TO 6A (H)47 MM X (W)44 MM X (D)90 MM
BUSSMANN BK1/C180-2A 2AMP FUSE
SCHNEIDER EASY9 RCBO 1P 20A EZ9D16820
LAWSON FUSE LINK TIA10
BG ELECTRICAL CUMB16 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
SCHNEIDER BREAKER A9F55332