• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SIEMENS DIAZED FUSE 25A 5SB281

SIEMENS DIAZED FUSE 25A 5SB281

Fuse Link

See technical informationSee documents

References

Siemens:5SB281
Rubix:45034124
EAN:4001869002392
brand logo
brand logo

Technical specifications

Voltage500 V
Amperage25 A

Documents

Product details : SIEMENS DIAZED FUSE 25A 5SB281


Siemens fuse 25a/t 49x22,5mm d-2 5sb281

Technical specifications


Attributes
Voltage500 V
Amperage25 A
Show UNSPSC/ECL@SS
£ 1.50 excl. VAT
/ Each
£ 1.80 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

PROTEUS XL40CRK 40A 30MA 6KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)1PROTEUS 31050/2 50 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5BG ELECTRICAL CUMB20 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MSCHNEIDER MOTOR CIRCUITBREAKER GV2-ME32BUSSMANN NSD16 16A HRC FUSE F1LAWSON FUSES CTF160 160A HRC FUSE (L)137 MM X (DIA)35 MMMCG 16A1PB6 16A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMPROTEUS SF100 100A SP&N SWITCH C/W 100 AMP HRC FUSE (H)307 MM X (W)192PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTORMG 396790079 A9D11816 RCBO C SP 16A 30MASCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10INPROTEUS 1016/4 16 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5PROTEUS XL6CR 6 AMP 10KA SINGLE MODULE RCBO C CURVE TY (H)124.5 MM X (SCHNEIDER RCBO 10A TYPE C A9D11810PROTEUS 1032/3 32 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap