SCHNEIDER ELECTRIC SEE140C03 IKQE RCBO 1PPNS 40A C 30MA A-TYPE
Acti 9
See technical informationSee documentsReferences
Schneider Electric:SEE140C03
Rubix:234A5827
Documents
Product details : SCHNEIDER ELECTRIC SEE140C03 IKQE RCBO 1PPNS 40A C 30MA A-TYPE
IKQE RCBO 1PPns 40A C 30mA A-TYpe
Technical specifications
Attributes
| Voltage | 150-230 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 98.66 excl. VAT
/ Each
£ 118.39 incl. VAT
- Delivery usually within ( 4 ) days
