TEGERA 8127 TEXTILE GLOVE 7 S

Textile glove TEGERA 8127

See technical informationSee documents
References
Tegera:8127-7
Rubix:386A1522
EAN:7392626812734
brand logo
brand logo
Technical specifications
Size7
Coating of the gloveswithout
Main materialcotton
Documents

Product details : TEGERA 8127 TEXTILE GLOVE 7 S


Comfortable, light, and breathable cotton-mix glove with vinyl dots for good grip. Protects sensitive surfaces against contamination. Cuff color shows size. Pintucks on backhand for better fit. Size indication through the colour of the cuff binding. Good fingertip sensitivity. Perfect for assembly and inspection work. Phthalate-free.
The dots provide a good grip. Protects sensitive surfaces against contamination.

Strengths

Phthalate-free,Chain stitch,Soft

Applications

Assembly,Inspection work,Machine operating,Machine driving,Warehouse work,Paper industry work,Cleaning,Healthcare,Care work,Service work,Shop work
brand logo

Technical specifications


Attributes
Size7
Coating of the gloveswithout
Main materialcotton
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (6)