PORTWEST A260 LEATHER DRIVER 115 GOAT GRAIN GLOVES 2132X GREY 2XL
A260 - Oves Driver Glove
See technical informationReferences
Portwest:A260GRRXXL
Rubix:2588967
EAN:5036108273928

Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
Product details : PORTWEST A260 LEATHER DRIVER 115 GOAT GRAIN GLOVES 2132X GREY 2XL
A classic, this leather driver is made from goat skin, one of the softest and strongest leathers available on the market. The breathable leather is great for use in mild and hot climates preventing the hands from overheating.
Standard : EN388_2132X
Standard : EN388_2132X
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 2 |
| Main material | leather |
| Material | goatskin |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 3.81 excl. VAT
/ Each
£ 4.57 incl. VAT
- Usually arrives within 14 working days