POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 8 PK1


Grip It® Oil

References
polyco healthline:GIO/08
rubix:2518887
brand logo
brand logo
brand logo
Technical specifications
Size8
CoatingNitrile
Abrasion resistance level4
See all Specifications

Product details : POLYCO GIO GRIP IT OIL DUAL NITRILE GLOVES 4122X RED/BLK SIZE 8 PK1


Seamless knitted nylon liner with dual nitrile coating. Handling: Providing ultimate abrasion protection and gripping ability. Utilising two layers of nitrile; fully coating the hand and the second coating the palm. Durable: Delivers excellent abrasion protection, durability and a long life expectancy.
Comfort: The contoured design together with the soft seamless knitted nylon liner and resilient nitrile coating ensures ultimate comfort. Knit Wrist: Elasticated knitted wrist ensures a secure fit and keeps hands free from dust and debris. Food Contact: Tested in accordance with European standard EN1186 making it suitable for food contact.
Standard : EN388_4122X
brand logo

Technical specifications


Attributes
Size8
CoatingNitrile
Abrasion resistance level4
Main materialNylon
Cuff styleKnitted
MaterialSeamless knitted nylon
Show UNSPSC/ECL@SS
£ 5.50 excl. VAT
/ Each
£ 6.60 incl. VAT
  • Usually arrives within 14 working days