MASCOT 00596 LUDVIKA FUNCTIONAL UNDER SHIRT NAVY XL
Thermal under shirt Ludvika navy
See technical informationReferences
Mascot:00596-380-01-XL
Rubix:378A8274
EAN:5708628274029

Product details : MASCOT 00596 LUDVIKA FUNCTIONAL UNDER SHIRT NAVY XL
Thermax® is an insulating and moisture wicking three layer fabric. Turtle neck with short zip. Perfect as a base layer. Efcient moisture wicking keeps the body dry and prevents chilling. The loops in the terry cloth ribbing inside trap air and provide insulation.
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Colour | navy |
| Size | xl |
| Main material | polyester |
| Material | 55% polyester/23% modal/22% cotton |
Show UNSPSC/ECL@SS
£ 48.66 excl. VAT
/ Each
£ 58.39 incl. VAT
- Usually arrives within 14 working days
