MASCOT 50560 MOSS FUNCTIONAL UNDER TROUSERS BLACK XL
Thermal under trousers Moss Black
See technical informationReferences
Mascot:50560-940-09-XL
Rubix:378A8353
EAN:5711074192793

Product details : MASCOT 50560 MOSS FUNCTIONAL UNDER TROUSERS BLACK XL
Light fabric. Seamless product without irritating seams or insewn washing instructions. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Colour | black |
| Size | xl |
| Main material | polyester |
| Material | 74% polyester (thermocool™)/16% nylon (polyamide)/10% lycra® |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
