Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Brush and accessory for brushes
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
Brush and accessory for brushes Unbranded
References
unbranded:
FBPT013
rubix:
110326
Technical specifications
Width
25
mm
Product details
Technical specifications
Product details : ROEBUCK FBPT013 PRODEC ECONOMY PAINT BRUSH 1 INCH
Great value brush; suitable for use with most paints for all occasional DIY jobs. Red plastic handle, 100% synthetic filament.
Technical specifications
Attributes
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.60
excl. VAT
/
Each
£
0.72
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
3M 7100298662 3M PPS SERIES 2.0 KITS, STND 650ML, 200U, 26000
PRODEC PBPT017 4IN ALL PURPOSE PAINT BRUSH
PRODEC RF6 ROUND INDUSTRIAL FITCH NO.6
ROEBUCK FBPT016 PRODEC ECONOMY PAINT BRUSH 2.1/2 INCH
PRODEC PBPT013 1.5IN ALL PURPOSE PAINT BRUSH
ROEBUCK RF12 PRODEC ROUND FITCH BRUSH NO 12
SPARTEX 735977 FLAT BRUSH FOR CLEANING AND DE-GREASING 40MM
PRODEC RF8 ROUND INDUSTRIAL FITCH NO.8
RODO R26B4 4IN BLACK HANDLE DISPOSABLE BRUSH
RODO R26B5 0.5IN BLACK HANDLE DISPOSABLE BRUSH
PRODEC RF10 ROUND INDUSTRIAL FITCH BRUSH
SPARTEX 845050 FLAT LAMINATE BRUSH 70MM
PRODEC PBPT018 3PC ALL PURPOSE BRUSH SET
SPARTEX R26B1 THROWAWAY PAINT BRUSH 1 INCH
SPARTEX FLAT PAINT BRUSH 20MM 734144